You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3RH29112GA22

Sirius Switch, Auxiliary; Screw Terminals; 2-NO 2-NC

SKU # 66264391032 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: A600, Q600
Size, IEC: S00
Size, Contact Rating: 10A
Circuits: 2-NO, 2-NC
Terminal Type: Screw

Additional Info: For Contactor Relays, Motor