Menu Search
Contact Kits, Auxiliary Switch, Auxiliary; Screw Terminals; 10A 4 Pole; 4-NC
SIEMENS #3RH29111XA040MA0

Sirius Switch, Auxiliary; Screw Terminals; 10A 4 Pole; 4-NC

SKU # 04089295733 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Front
Size, Contact Rating: 10A, 4 Pole
Circuits: 4-NC
Terminal Type: Screw

Additional Info: For Contactor Relay and Motor Contactor