Menu Search
Search
SIEMENS #3RH1921-2CA10

Sirius Switch, Auxiliary; NEMA A600/Q600; Cage Clamp Terminal; 1-NO

SKU # 75455441726 Manufacturer Series: 3RH1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Circuits: 1-NO
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: A600, Q600
Size, IEC: S0-S12
Size, Contact Rating: 10A, 1 Pole
Terminal Type: Cage Clamp

Additional Info: For Contactors, Switching Motors