Menu Search
Contact Kits, Auxiliary Switch, Auxiliary; NEMA A300/Q300; Spring Loaded Terminal; 2-NC
SIEMENS #3RH1921-2KA02

Sirius Switch, Auxiliary; NEMA A300/Q300; Spring Loaded Terminal; 2-NC

SKU # 75455476276 Manufacturer Series: 3RH1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Left/Right-Side
Size, NEMA: A300, Q300
Size, IEC: S3-S12
Size, Contact Rating: 10A, 2 Pole
Circuits: 2-NC
Terminal Type: Spring Loaded

Additional Info: For Contactor Relay and Power Contactor, Switching Motors