Menu Search
SIEMENS #3RH29114HA20

Sirius Switch, Auxiliary; IEC Size S0; 10A 4 Pole; 2-NO

SKU # 66264391066 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: S0
Size, Contact Rating: 10A, 4 Pole
Circuits: 2-NO
Terminal Type: Ring Cable Lug

Additional Info: For Contactor Relay and Power Contactor, Switching Motors