Menu Search
Contact Kits, Auxiliary Switch, Auxiliary; Front Mount; NEMA A600/Q600; 2-NO 2-NC
SIEMENS #3RH1921-2HA22-8YY8

Sirius Switch, Auxiliary; Front Mount; NEMA A600/Q600; 2-NO 2-NC

SKU # 04089255555 Manufacturer Series: 3RH1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: A600, Q600
Size, IEC: S0-S3
Size, Contact Rating: 10A, 4 Pole
Circuits: 2-NO, 2-NC

Additional Info: For Motor Contactors