Menu Search
SIEMENS #3RH1911-2GA22

Sirius Switch, Auxiliary; Cage Clamp Terminals; 10A 4 Pole; 2-NO 2-NC

SKU # 75455443414 Manufacturer Series: 3RH1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: A600, Q600
Size, IEC: S00
Size, Contact Rating: 10A, 4 Pole
Circuits: 2-NO, 2-NC
Terminal Type: Cage Clamp

Additional Info: For Contactor Relays