Menu Search
SIEMENS #3RH29114HA03

Sirius Switch, Auxiliary; 10A 4 Pole; IEC Size S00; 3-NC

SKU # 66264391061 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: S00
Size, Contact Rating: 10A, 4 Pole
Circuits: 3-NC
Terminal Type: Ring Cable Lug

Additional Info: For Contactor Relay and Power Contactor, Switching Motors