Menu Search
Contact Kits, Auxiliary Switch, Auxiliary; 10A 4 Pole; 1-NO 1-NC
SIEMENS #3RH29114FB11

Sirius Switch, Auxiliary; 10A 4 Pole; 1-NO 1-NC

SKU # 66264391052 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: S00, S0
Size, Contact Rating: 10A, 4 Pole
Circuits: 1-NO, 1-NC
Terminal Type: Ring Cable Lug

Additional Info: For Contactor Relay and Power Contactor, Switching Motors