Menu Search
SIEMENS #3RH29112HA20

Sirius Switch, Auxiliary; 10A; 2-NO

SKU # 66264391042 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: A600, Q600
Size, IEC: S00, S0
Size, Contact Rating: 10A
Circuits: 2-NO
Terminal Type: Spring Terminals

Additional Info: For Contactor Relays, Motor