Menu Search
Contact Kits, Auxiliary Contact, Auxiliary; Front Mount; IEC Size S0-S12; 2-NO 2-NC
SIEMENS #3RH1921-1FE22

Sirius Contact, Auxiliary; Front Mount; IEC Size S0-S12; 2-NO 2-NC

SKU # 75455451099 Manufacturer Series: 3RH1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: A600, Q600
Size, IEC: S0-S12
Size, Contact Rating: 0.3A
Circuits: 2-NO, 2-NC
Terminal Type: Screw

Additional Info: For Contactor Relays