Menu Search
SIEMENS #49AB11

Contact, Auxiliary; Contact Block Mount; NEMA 00-4; 1-NO 1-NC

SKU # 78308763102 Manufacturer Series: Class 49
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Contact Block
Size, NEMA: 00-4
Circuits: 1-NO, 1-NC
Terminal Type: Screw

Additional Info: For Starter/Contactor