Menu Search
Contact Kits, Auxiliary Contact, Auxiliary; 10A; Top Mount; 4-NC
SIEMENS #3TX4404-0A

Sirius Contact, Auxiliary; 10A; Top Mount; 4-NC

SKU # 75455420301 Manufacturer Series: 3TX4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Top
Size, Contact Rating: 10A
Circuits: 4-NC
Terminal Type: Screw

Additional Info: For Contactor Relays