Menu Search
SIEMENS #3TY6501-1L

Sirius Contact, Auxiliary; 10A; Right-Side Mount; 1-NO 1-NC

SKU # 75455420502 Manufacturer Series: 3TY6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Right-Side
Size, Contact Rating: 10A
Circuits: 1-NO, 1-NC
Terminal Type: Screw

Additional Info: For Contactor Relay and Power Contactor, Switching Motors