Menu Search
Contact Kits, Auxiliary Auxiliary Switch Block, 10A, 4 Pole, 4-NC, Screw Terminal, Front Mount, A600/Q600

SIEMENS #3RH29111FA04

Sirius Auxiliary Switch Block, 10A, 4 Pole, 4-NC, Screw Terminal, Front Mount, A600/Q600

SKU #66264390991
Manufacturer Series: 3RH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: A600, Q600
Size, IEC: S00, S0
Size, Contact Rating: 10A, 4 Pole
Circuits: 4-NC
Terminal Type: Screw

Additional Info: For Contactor Relays, Motor