SIEMENS #3RH1921-1XA22-0MA0

Auxiliary Switch Block, 10A, 4 Pole, 2-NO, 2-NC, Screw Terminal, Snap-On Mount, IEC S0/S12

SKU: 75455490006
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Auxiliary Contacts
Mounting: Snap-On
Size, IEC: S0-S12
Size, Contact Rating: 10A, 4 Pole
Circuits: 2-NO, 2-NC
Terminal Type: Screw
Manufacturer Series: SIRIUS 3RH1
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Snap On; Size, IEC - S0-S12; Size, Contact Rating - 10A, 4 Pole; Circuits - 2-NO, 2-NC; Terminal Type - Screw; Additional Information - For Contactor Relay and Power Contactor, Switching Motors; Manufacturer Series - SIRIUS 3RH1
Additional Info: For Contactor Relay and Power Contactor, Switching Motors