SIEMENS #3RH1911-2HA13

Auxiliary Switch Block, 10A, 4 Pole, 1-NO, 3-NC, Cage Clamp Terminal, Front Mount, A600/Q600

SKU: 75455443257
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Auxiliary Contacts
Mounting: Front
Size, NEMA: A600, Q600
Size, IEC: S00
Size, Contact Rating: 10A, 4 Pole
Circuits: 1-NO, 3-NC
Terminal Type: Spring Loaded
Manufacturer Series: SIRIUS 3RH1
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Front; Size, NEMA - A600, Q600; Size, IEC - S00; Size, Contact Rating - 10A, 4 Pole; Circuits - 1-NO, 3-NC; Terminal Type - Spring Loaded; Additional Information - For Contactor Relay and Power Contactor, Switching Motors; Manufacturer Series - SIRIUS 3RH1
Additional Info: For Contactor Relay and Power Contactor, Switching Motors