SIEMENS #3RH29114HA01

Auxiliary Switch Block, 10A, 4 Pole, 1-NC, Ring Cable Lug Terminal, Front Mount, A600/Q600

SKU: 66264391059
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: S00, S0
Size, Contact Rating: 10A, 4 Pole
Circuits: 1-NC
Terminal Type: Ring Cable Lug
Manufacturer Series: SIRIUS 3RH2
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Front; Size, IEC - S00, S0; Size, Contact Rating - 10A, 4 Pole; Circuits - 1-NC; Terminal Type - Ring Cable Lug; Additional Information - For Contactor Relay and Power Contactor, Switching Motors; Manufacturer Series - SIRIUS 3RH2
Additional Info: For Contactor Relay and Power Contactor, Switching Motors