Menu Search
Contact Kits, Auxiliary Auxiliary Switch Block, 10A, 2 Pole, 2-NO, Cage Clamp Terminal, Left/Right-Side Mount, IEC S3/S12

SIEMENS #3RH1921-2KA20

Sirius Auxiliary Switch Block, 10A, 2 Pole, 2-NO, Cage Clamp Terminal, Left/Right-Side Mount, IEC S3/S12

SKU #75455476275
Manufacturer Series: 3RH1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Auxiliary Contacts
Mounting: Left/Right-Side
Size, NEMA: A300, Q300
Size, IEC: S3-S12
Size, Contact Rating: 10A, 2 Pole
Circuits: 2-NO
Terminal Type: Spring Loaded

Additional Info: For Contactor Relay and Power Contactor, Switching Motors