SIEMENS #3RV1901-1F

Auxiliary Switch, 10A, 2-NO, Screw Terminal, Top Mount, IEC S00/S0/S2/S3

SKU: 75455486026
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Auxiliary Contacts
Mounting: Top
Size, IEC: S00, S0, S2, S3
Circuits: 2-NO
Terminal Type: Screw
Manufacturer Series: SIRIUS 3RV1
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Top; Size, IEC - S00, S0, S2, S3; Circuits - 2-NO; Terminal Type - Screw; Additional Information - Transverse Switch; Manufacturer Series - SIRIUS 3RV1
Additional Info: Transverse Switch