Menu Search

SIEMENS #49ACR0

Auxiliary Contacts 20-60 Amp

SKU: 78308708651
Manufacturer Series: Class 49
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Auxiliary Contacts
Mounting: Contact Block
Size, Contact Rating: 20-60 Amp
Circuits: 1-NO
Terminal Type: Screw
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Contact Block; Size, Contact Rating - 20-60 Amp; Circuits - 1-NO; Terminal Type - Screw; Additional Information - For Starter/Contactor; Manufacturer Series - Class 49
Additional Info: For Starter/Contactor