SIEMENS #49D54682NC

Auxiliary Contacts 150A

SKU: 78308708704
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Auxiliary Contacts
Mounting: Side
Size, Contact Rating: 150A
Circuits: 1-NC
Manufacturer Series: Class 49
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Side; Size, Contact Rating - 150A; Circuits - 1-NC; Manufacturer Series - Class 49