SIEMENS #49AB22

Auxiliary Contacts 00-4 NEMA

SKU: 78308763118
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Auxiliary Contacts
Mounting: Contact Block
Size, NEMA: 00-4
Circuits: 2-NO, 2-NC
Terminal Type: Screw
Manufacturer Series: Class 49
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Contact Block; Size, NEMA - 00-4; Circuits - 2-NO, 2-NC; Terminal Type - Screw; Additional Information - For Starter/Contactor; Manufacturer Series - Class 49
Additional Info: For Starter/Contactor