Menu Search
Contact Kits, Auxiliary Auxiliary Contact Block, 10A, 1-NO, 2-NC, Tab Terminal, Snap-On Mount

SIEMENS #3TX4412-1B

Sirius Auxiliary Contact Block, 10A, 1-NO, 2-NC, Tab Terminal, Snap-On Mount

SKU #75455420306
Manufacturer Series: 3TX4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Auxiliary Contacts
Mounting: Snap-On
Size, Contact Rating: 10A
Circuits: 1-NO, 2-NC
Terminal Type: Tab

Additional Info: For Motor Contactor