Menu Search
Contact Kits, Auxiliary Auxiliary Contact Block, 10A, 1-NO, 1-NC, Screw Terminal, Right-Side Mount, NEMA 8/12

SIEMENS #3TY6561-1E

Sirius Auxiliary Contact Block, 10A, 1-NO, 1-NC, Screw Terminal, Right-Side Mount, NEMA 8/12

SKU #75455420549
Manufacturer Series: 3TY6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Auxiliary Contacts
Mounting: Right-Side
Size, Contact Rating: 10A
Circuits: 1-NO, 1-NC
Terminal Type: Screw

Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Right-Side; Size, Contact Rating - 10A; Circuits - 1-NO, 1-NC; Terminal Type - Screw; Additional Information - For Contactor Relay and Power Contactor, Switching Motors; Manufacturer Series - SIRIUS 3TY6

Additional Info: For Contactor Relay and Power Contactor, Switching Motors