Menu Search
GENERAL ELECTRIC #CR305X500C

Contact, Auxiliary; Left/Right-Side Mount; NEMA 5/6; 1-NO 1-NC

SKU # 78316635282 Manufacturer Series: CR305X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contact
Mounting: Left/Right-Side
Size, NEMA: 5, 6
Size, Contact Rating: 0.15A at 120V AC/30V DC
Circuits: 1-NO, 1-NC

Additional Info: Block Design: Basic