GENERAL ELECTRIC #CR305X100C

Auxiliary Contacts 0-1 NEMA

SKU: 78316635213
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Auxiliary Contacts
Mounting: Side
Size, NEMA: 0-1
Circuits: 1-NO, 1-NC
Manufacturer Series: CR305
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Side; Size, NEMA - 0-1; Circuits - 1-NO, 1-NC; Manufacturer Series - CR305