Menu Search
Contact Kits, Auxiliary Contact, Auxiliary; Top Mount; 1-NO(EM) 1-NC(LB)
EATON #11DDILE

Contact, Auxiliary; Top Mount; 1-NO(EM) 1-NC(LB)

SKU # 01508049824 Manufacturer Series: DILEM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Top
Size, IEC: EM
Size, Contact Rating: 10A@ 600V AC
Circuits: 1-NO(EM), 1-NC(LB)

Additional Info: EM = Early Make, LB = Late Break. Alternative Terminal Markings