Menu Search
Contact Kits, Auxiliary Contact, Auxiliary; Snap-On Terminals; 2-NO 2-NC
EATON #C320KA6

Freedom Contact, Auxiliary; Snap-On Terminals; 2-NO 2-NC

SKU # 78211339211
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Size, NEMA: 6-7
Size, IEC: T-Z
Size, Contact Rating: 10A, 600VAC / 5A, 250VDC
Circuits: 2-NO, 2-NC
Terminal Type: Snap-On

Additional Info: Contact Material: Silver Cadmium Alloy, Contact Configuration Code: 22