Menu Search
Contact Kits, Auxiliary Contact, Auxiliary; Screw Terminals; 16A 4 Pole; 2-NO 2-NC
EATON #XTCEXFBG22

Contact, Auxiliary; Screw Terminals; 16A 4 Pole; 2-NO 2-NC

SKU # 01508277950 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: D-G
Size, Contact Rating: 16A, 4 Pole
Circuits: 2-NO, 2-NC
Terminal Type: Screw