Menu Search
EATON #XTCEXFBG02

Contact, Auxiliary; Front Mount; 16A; Screw Terminals; 2-NC

SKU # 01508277947 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: D-G
Size, Contact Rating: 16A
Circuits: 2-NC
Terminal Type: Screw