You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #XTCEXFAC40

Contact, Auxiliary; Front Mount; 16A; 4-NO

SKU # 01508276428 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: B-C
Size, Contact Rating: 16A
Circuits: 4-NO
Terminal Type: Screw

Additional Info: For use with XT Contactors and XTRE Control Relays.