EATON #C320KGS1L

Auxiliary Contacts A-K IEC 00-2 NEMA

SKU: 78211360375
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Auxiliary Contacts
Mounting: Side
Size, NEMA: 00-2
Size, IEC: A-K
Circuits: 1-NO
Manufacturer Series: Freedom
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Side; Size, NEMA - 00-2; Size, IEC - A-K; Circuits - 1-NO; Additional Information - Contact Configuration Code: 10; Manufacturer Series - Freedom
Additional Info: Contact Configuration Code: 10