Menu Search

EATON #C320DPG20-GR1

Auxiliary Contacts 90A

SKU: 78668011863
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Auxiliary Contacts
Mounting: Side
Size, Contact Rating: 90A
Circuits: 2-NO
Terminal Type: Pressure Plate and Quick-Connect
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Side; Size, Contact Rating - 90A; Circuits - 2-NO; Terminal Type - Pressure Plate and Quick-Connect