Menu Search

EATON #843D943G04

Auxiliary Contacts 9 NEMA

SKU: 78667823065
Manufacturer Series: A200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Auxiliary Contacts
Mounting: Side
Size, NEMA: 9
Circuits: 1-NO, 1-NC
Terminal Type: Screw
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Side; Size, NEMA - 9; Circuits - 1-NO, 1-NC; Terminal Type - Screw; Manufacturer Series - A200