Menu Search
Contact Kits, Auxiliary Auxiliary Contact, Front, 10A, 2-NO, 2-NC

EATON #XTMCXFA22

Auxiliary Contact, Front, 10A, 2-NO, 2-NC

SKU #01508010288
Manufacturer Series: XT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Kit Type: Auxiliary Contact
Mounting: Front
Size, Contact Rating: 10A
Circuits: 2-NO, 2-NC
Terminal Type: Screw

Contact; Auxiliary; 2-NO, 2-NC; 10A; Front Mounting; Screw Terminal