EATON #XTCEXFAC11

Auxiliary Contact, 16A/2 Pole, 1-NO/1-NC, Screw Terminal, Front Mounting, IEC B/C

SKU: 01508276421
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: B-C
Size, Contact Rating: 16A, 2 Pole
Circuits: 1-NO, 1-NC
Terminal Type: Screw
Manufacturer Series: XT
Description
Contact Kits, Auxiliary: Kit Type - Auxiliary Contacts; Mounting - Front; Size, Contact Rating - 16A, 2 Pole; Circuits - 1-NO, 1-NC; Terminal Type - Screw; Additional Information - Application: Use with XTRE Control Relay; Manufacturer Series - XT
Additional Info: Application: Use with XTRE Control Relay