Menu Search
Contact Kits, Auxiliary Auxiliary Contact, 16A, 2-NO, Screw Terminal, Front Mounting, IEC D/G

EATON #XTCEXFBG20

Auxiliary Contact, 16A, 2-NO, Screw Terminal, Front Mounting, IEC D/G

SKU #01508277945
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Auxiliary Contacts
Mounting: Front
Size, IEC: D-G
Size, Contact Rating: 16A
Circuits: 2-NO
Terminal Type: Screw