Menu Search
AMPHENOL #97-18-1P

Circular Connector Insert Size 18 10 pos. Silver Plated

SKU # 78075098836 Manufacturer Series: 97 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circular Connector Insert
Shell Size: Size 18
Positions-Circuits: 10 pos.
Terminal Contacts: Pin
Termination: Solder
Wire or Contact Size: 10#16 Contacts
Contacts - Current Rating: (10)13A
Rating - Voltage: 200VAC 250VDC (at sea level)
Mounting: Plug or Receptacle Shell
Material - Terminals: Silver Plated