Menu Search

AMPHENOL #97-16S-1S

Circular Connector Insert Size 16S 6 pos. Silver Plated

SKU: 78075098691
Manufacturer Series: 97 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circular Connector Insert
Shell Size: Size 16S
Positions-Circuits: 6 pos.
Terminal Contacts: Socket
Termination: Solder
Wire or Contact Size: 7#16 Contacts
Contacts - Current Rating: (7)13A
Rating - Voltage: 500VAC 700VDC (at sea level)
Mounting: Plug or Receptacle Shell
Material - Terminals: Silver Plated
Description
Contact Inserts: Type - Circular Connector Insert; Shell Size - Size 16S; Positions-Circuits - 6 pos.; Terminal Contacts - Socket; Termination - Solder; Wire or Contact Size - 7#16 Contacts; Contacts - Current Rating - (7)13A; Rating - Voltage - 500VAC 700VDC (at sea level); Mounting - Plug or Receptacle Shell; Material - Terminals - Silver Plated; Manufacturer Series - 97 Series