Menu Search
Search
IDEC #HW-CB2C

Contact Block Adapter Plastic Contact Block Adapter

SKU # 78040092278 Manufacturer Series: HW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contact Block Adapter
Size: 22.5mm
Mounting: Front
Material: Plastic

Contact Block Mounting Latches: Type - Contact Block Adapter; Size - 22.5 mm; Mounting - Front; Material - Plastic; Additional Information - Safety Lever Lock Included; Manufacturer Series - HW

Additional Info: Safety Lever Lock Included