Menu Search
Contact Block Hardware Grounding Kit 30.5 mm
EATON #10250TKG1

Grounding Kit 30.5 mm

SKU # 78211345880 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Grounding Kit
Size: 30.5mm
Application: All Operators (Except Standard and PresTest Indicating Lights)

Contact Block Hardware: Type - Grounding Kit; Size - 30.5 mm; Application - All Operators (Except Standard and PresTest Indicating Lights); Additional Information - Dimensions: 5.0 in. x 4.0 in. x 0.2 in.; Manufacturer Series - 10250T

Additional Info: Dimensions: 5.0 in. x 4.0 in. x 0.2 in.