Menu Search
WIEGMANN #WC12C16

Sloped Top Consolet Steel ANSI 61 Gray

SKU # 78672544125
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Sloped Top Consolet
NEMA: 12
Material: Steel
Finish: ANSI 61 Gray
Dimensions: HxWxD: 12 x 16 x 9.09 in.
Control Panel Dimensions: HxW: 16.31 x 12.31 in.
Control Panel Angle: 30 deg or 60 deg
Door/​Access: 1-Door, Front
Door Mounting: Screw

Consoles: Type - Sloped Top Consolet; NEMA - 12; Material - Steel; Finish - ANSI 61 Gray; HxWxD - in - 12.00x16.00x9.09; Control Panel HxW - in - 16.31x12.31; Control Panel Angle - 30 deg or 60 deg; Door/Access - 1-Door, Front; Door Mounting - Screw

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.