Menu Search

WIEGMANN #WC16C20

Control Consolet Steel ANSI 61 Gray

SKU: 78672544145
Manufacturer Series: WC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Control Consolet
NEMA: 12, 13
Material: Steel
Finish: ANSI 61 Gray
HxWxD - in: HxWxD: 16 x 20 x 11.09 in.
Control Panel HxW - in: HxW: 16.31 x 20.31 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged, Screw
Mounting: Pedestal or Flat Surface
Description
Consoles: Type - Control Consolet; NEMA - 12, 13; Material - Steel; Finish - ANSI 61 Gray; HxWxD - in - 16.00x20.00x11.09; Control Panel HxW - in - 16.31x20.31; Control Panel Angle - 30 deg or 60 deg; Control Panel Mounting - Hinged, Screw; Mounting - Pedestal or Flat Surface; Manufacturer Series - WC