Menu Search
WIEGMANN #WC16C16

Control Consolet Steel ANSI 61 Gray

SKU # 78672544140 Manufacturer Series: WC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Control Consolet
NEMA: 12, 13
Material: Steel
Finish: ANSI 61 Gray
Dimensions: HxWxD: 16 x 16 x 11.09 in.
Control Panel Dimensions: HxW: 16.31 x 16.31 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged, Screw
Mounting: Pedestal or Flat Surface

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.