Menu Search

HOFFMAN #C12C12

Control Consolet Steel RAL7035 Light Gray

SKU: 78351059870
Manufacturer Series: C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Control Consolet
NEMA: 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
HxWxD - in: HxWxD: 12 x 12 x 9.09 in.
Control Panel HxW - in: HxW: 12.28 x 12.28 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged, Screw
Mounting: Pedestal or Flat Surface
Description
Consoles: Type - Control Consolet; NEMA - 12, 13; Material - Steel; Finish - RAL7035 Light Gray; HxWxD - in - 12.00x12.00x9.09; Control Panel HxW - in - 12.28x12.28; Control Panel Angle - 30 deg or 60 deg; Control Panel Mounting - Hinged, Screw; Mounting - Pedestal or Flat Surface; Manufacturer Series - C