Menu Search
HOFFMAN #PGLD1074DC

ProlineĀ® Control Console Steel RAL 7035 Gray

SKU # 78351014381 Manufacturer Series: Gold
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control Console
NEMA: 4, 12
Material: Steel
Finish: RAL 7035 Gray
Dimensions: HxWxD: 39.88 x 25.23 x 15.47 in.
Control Panel Dimensions: HxW: 25 x 21.72 in.
Control Panel Angle: 25 deg
Control Panel Mounting: Top-Hinge, Screw
Door/​Access: 1-Door, Front
Door Mounting: Hinged, 3-Point Keylocking
Optional Panel: PP96G

Additional Info: HxWxD: 1013.0x641.0x393.0mm