Menu Search

HOFFMAN #PGLD10104DC

ProlineĀ® Control Console Steel RAL 7035 Gray

SKU: 78351014382
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Control Console
NEMA: 4, 12
Material: Steel
Finish: RAL 7035 Gray
HxWxD - in: HxWxD: 39.88 x 37.24 x 15.47 in.
Control Panel HxW - in: HxW: 37 x 21.72 in.
Control Panel Angle: 25 deg
Control Panel Mounting: Top-Hinge, Screw
Door/Access: 1-Door, Front
Door Mounting: Hinged, 3-Point Keylocking
Optional Panel: PP99G
Description
Consoles: Type - Control Console; NEMA - 4, 12; Material - Steel; Finish - RAL 7035 Gray; HxWxD - in - 39.88x37.24x15.47; Control Panel HxW - in - 37.00x21.72; Control Panel Angle - 25 deg; Control Panel Mounting - Top-Hinge, Screw; Door/Access - 1-Door, Front; Door Mounting - Hinged, 3-Point Keylocking; Optional Panel - PP99G; Additional Information - HxWxD: 1013.0x946.0x393.0mm; Manufacturer Series - PROLINE
Additional Info: HxWxD: 1013.0x946.0x393.0mm