Menu Search
Consoles Long Slope Console, 8.66 in. H x 5.50 in. W x 1.60 in. D, ABS Plastic, Black

HAMMOND MANUFACTURING #1599KTLBK

Long Slope Console, 8.66 in. H x 5.50 in. W x 1.60 in. D, ABS Plastic, Black

SKU #62398099882
Manufacturer Series: 1599
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Long Slope Console
Material: ABS Plastic
Finish: Black
Dimensions: HxWxD: 8.66 x 5.5 x 1.6 in.
Control Panel Mounting: Screw

Additional Info: Without Battery Door