Menu Search
Consoles Instrument Sloping Console, 8.46 in. H x 5.12 in. W x 2.95 in. D, ABS Plastic, Gray

HAMMOND MANUFACTURING #1595EGY

Instrument Sloping Console, 8.46 in. H x 5.12 in. W x 2.95 in. D, ABS Plastic, Gray

SKU #62398056460
Manufacturer Series: 1595
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sloped Console
Material: ABS Plastic
Finish: Gray
Dimensions: HxWxD: 8.46 x 5.12 x 2.95 in.
Control Panel Mounting: Screw